Zoro Homepage

Simplice 1H P/B Vlv Fct Trim

  • Mfr # TS23950-4-BN

  • Zoro # G908458139


product price: $116.47
/ea
Free Shipping & Returns

Key Features

Length
6.375 in
Width
6.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS23950-4-BN
Zoro #
G908458139
UPC #
885612965271
Country of Origin
Unknown

Dimensions

Length
6.375 in
Width
6.5 in
Height
6.5 in

Details

Finish
Vibrant Brushed Nickel

Description

With clean lines and a soft teardrop base, the Simplice bathroom faucet collection speaks a chic design language that everyone can understand. This elegant, universal design fits in any space. Paired with thoughtful functionality, the Simplice collection is a dynamic beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.