Zoro Homepage

Simplice 2H Wdsprd Lav Fct

  • Mfr # 27390-4-BL

  • Zoro # G708448828


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Length
5.125 in
Width
16 in
Finish
Matte Black
Standards
ADA Compliant
Height
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27390-4-BL
Zoro #
G708448828
UPC #
885612967084
Country of Origin
Unknown

Dimensions

Length
5.125 in
Width
16 in
Height
7.875 in

Details

Finish
Matte Black
Standards
ADA Compliant

Description

With an elegant, universal design, the Simplice faucet collection speaks a chic design language which everyone can understand. With its simple, fluid lines, Simplice makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. Choose a KOHLER faucet and count on a lifetime of practical beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.