
Simplice 2H Wdsprd Lav Fct
Mfr # 27390-4N-CP
Zoro # G908438919
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Length
5.125 in
Height
7.8125 in
Width
4 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27390-4N-CP
Zoro #
G908438919
UPC #
885612967138
Country of Origin
Unknown
Dimensions
Length
5.125 in
Height
7.8125 in
Width
4 in
Details
Finish
Polished Chrome
Standards
ADA Compliant
Description
With an elegant, universal design, the Simplice faucet collection speaks a chic design language which everyone can understand. With its simple, fluid lines, Simplice makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. Choose a KOHLER faucet and count on a lifetime of practical beauty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.