Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIMPLICE HORIZONTAL TP HOLDER

  • Mfr # 27397-BL

  • Zoro # G212372954


product price: $38.28
/ea

Key Features

Finish
Matte Black
Mounting
Wall Mounted
Dispenser Material
Metal
Projection (In.)
3-5/16 in
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27397-BL
Zoro #
G212372954
UPC #
885612974242
Country of Origin
Unknown

Dimensions

Width
7.75 in
Height
2-7/16 in
Depth
3.3125 in

Details

Finish
Matte Black
Mounting
Wall Mounted
Dispenser Material
Metal
Projection (In.)
3-5/16 in
Includes
Installation Hardware Included

Description

With an elegant, universal design, the Simplice accessory collection speaks a chic design language that everyone can understand. With its simple, fluid lines, this Simplice pivoting toilet paper holder makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.