Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplice Laundry Faucet

  • Mfr # 22035-2MB

  • Zoro # G808584358


product price: $271.87
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Width
5.8125 in
Height
6.8125 in
Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22035-2MB
Zoro #
G808584358
UPC #
885612876997
Country of Origin
Unknown

Dimensions

Width
5.8125 in
Height
6.8125 in
Length (In.)
8 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal

Description

An innovative fit for a variety of utility tasks, this Simplice laundry sink faucet combines an elegant, universal design with exceptional ergonomics and functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.