Zoro Homepage

Simplice Pulldown Secondary Faucet

  • Mfr # 597-2MB

  • Zoro # G808584389


product price: $489.37
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Width
8 in
Material
Metal
Standards
ADA Compliant
Height
15.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597-2MB
Zoro #
G808584389
UPC #
885612921789
Country of Origin
Unknown

Dimensions

Width
8 in
Height
15.375 in
Length (In.)
8 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Standards
ADA Compliant

Description

An innovative fit for a variety of kitchens and tasks, this Simplice bar or prep sink faucet combines an elegant, universal design with exceptional ergonomics and functionality. The high-arch swing spout rotates 360 degrees, while the smoothly maneuvering sprayhead pulls down into the sink for up-close tasks, or out of the sink to fill pots. Sculpted buttons on the sprayhead ensure simple operation even with wet, soapy hands. Sweep spray creates a wide, forceful blade of water for superior cleaning. Kohler's docking system, DockNetik, secures the pull-down sprayhead to the spout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.