Zoro Homepage

Simplice Semi-Pro Faucet W/ Po Spray

  • Mfr # 22033-2MB

  • Zoro # G908582834


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gallons-per-minute
Connection Size
3/8"
Connection Type
Compression
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22033-2MB
Zoro #
G908582834
UPC #
885612876973
Country of Origin
Unknown

Dimensions

Connection Size
3/8"

Details

Flow Rate
1.5 gallons-per-minute
Connection Type
Compression
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Metal
Includes
Escutcheon Included, Handles Included, Valve Included

Description

Work like a pro in the kitchen. Inspired by professional kitchens, the Simplice faucet brings elegant design and exceptional ergonomics to home chefs. The sprayhead lets you switch between three functions with push button ease: an aerated stream for filling pots and pitchers; SweepR spray for cleaning; and Boost function for increased flow. The high-arching coil spring removes for easy cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.