Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Bowl Basin Mat

  • Mfr # 28904-ASH

  • Zoro # G208460399


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Overall Length
18.375 in
Overall Width
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28904-ASH
Zoro #
G208460399
UPC #
195711036438
Country of Origin
Unknown

Dimensions

Overall Length
18.375 in
Overall Width
6.375 in

Details

Item
Single Bowl Basin Mat

Description

Single Bowl Basin Mat
  • •18.375 in. L x 6.375 in. W x 4.563 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.