
Single-Handle Bar Sink Faucet in Polished Chrome
Mfr # 28357-CP
Zoro # G810897996
product price: $412.50
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Body Material
Metal
Standards
CEC Compliant; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28357-CP
Zoro #
G810897996
UPC #
195711113344
Country of Origin
China
Details
Finish
Polished Chrome
ADA Compliant
Yes
Body Material
Metal
Standards
CEC Compliant; ADA Compliant
Description
Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.