Zoro Homepage

Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # K-99760-4-CP

  • Zoro # G2147103


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
5-15/16"
Application
Commercial
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-99760-4-CP
Zoro #
G2147103
UPC #
885612337405
Country of Origin
Multiple

Dimensions

Height
5-15/16"
Water Inlet Connection Size
3/8 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
4 3/16 in
Overall Height
28 1/8 in
Spout Height
4 1/2 in
Overall Depth
5 11/16 in
Spout Height - Maximum
5 7/8 in
Overall Width
2 1/8 in
Spout Outlet Height
4 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Material
Brass
Application
Commercial
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Body Material
Brass
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Connection
3/8" Compression
Battery Charger CEC Compliant
CEC Compliant
Item
Low Arc Bathroom Faucet
Mounting Type - Faucet
Deck
Faucet Operation
Manual
Residential / Commercial
Residential
Drain Style
Drain with Pop-Up Rod
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Power Source
Manual
Replacement Cartridge
None
Mounting Hole Center to Center
Single Hole
ADA Compliance
ADA Compliant
ADA Compliant
Yes
Commercial / Residential
Residential
Water Inlet Connection Type
Push in Compression
Series
Honesty
Flow Rate
1.2 gpm
Drain Type
Pop-Up Rod
Ligature Resistant
No
Faucet Finish
Chrome
Number of Handles
1
Number of Holes
1
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Mounting Type
Single-Hole Mount
Flow Outlet Type
Aerator
Handle Material
Brass
Handle Type
Joystick
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Temperature Control
Adjustable Temperature
Spout Reach
4 3/16 in
Faucet Handle Material
Brass
Product Type
Faucet
Spout Shape
Straight
Warranty
Lifetime Limited
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
None
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Includes Drain
Drain Included
Inlet Connection Type
Compression
Legend Style
Color
Number of Mounting Holes
1
For Water Temperature
Cold
Spout Style
Fixed
Pressure - Maximum
60 psi
Vandal Resistance
Not Vandal-Resistant
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.