Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome

  • Mfr # K-16027-4-CP

  • Zoro # G2188905


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4-13/16"
Finish
Chrome
Flow Rate
1.2 gpm
Faucet Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-16027-4-CP
Zoro #
G2188905
UPC #
885612154972
Country of Origin
Multiple

Dimensions

Height
4-13/16"
Water Inlet Connection Size
1 1/2 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
4 3/8 in
Overall Height
14 5/8 in
Max. Installation Surface Thickness
2 3/16 in
Spout Height
1 15/16 in
Spout Height - Maximum
4 13/16 in
For Surface Thickness - Maximum
2 3/16 in
Spout Outlet Height
2 3/16 in
Inlet Connection Size
3/8 in
Overall Width
1 7/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Material
Brass
Finish
Chrome
Flow Rate
1.2 gpm
Faucet Body Material
Brass
Includes
Metal Tailpiece, 1 1/4 in
Ligature Resistant
No
Commercial / Residential
Residential
Mounting Hole Center to Center
Single Hole
Drain Type
Pop-Up Rod
Flow Outlet Type - Faucet
Aerated
Drain Style
Drain with Pop-Up Rod
ADA Compliant
Yes
Power Source
Manual
Residential / Commercial
Residential
Body Material
Brass
Temp. Control
Yes
Connection
3/8" Compression
Faucet Finish
Chrome
Replacement Cartridge
None
Battery Charger CEC Compliant
CEC Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
Item
Straight Spout Bathroom Faucet
Faucet Operation
Manual
ADA Compliance
ADA Compliant
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Valve Type
Ceramic Disc
Water Inlet Connection Type
Push in Compression
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Bathroom Sink Faucet
Series
July(TM)
Number of Holes
1
Flow Outlet Type
Aerator
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Type
Joystick
Mounting Type
Single-Hole Mount
Handle Material
Metal
Number of Handles
1
Faucet Handle Material
Brass
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
4 3/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Pressure - Maximum
60 psi
Number of Mounting Holes
1
Warranty
Lifetime Limited
Flow Type
Spray
CEC Compliance
CEC Compliant
Product Type
Faucet
For Location
Bathroom
Legend Style
Color
Spout Shape
Straight
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
Compression
Flow Rate - Maximum
1.2 gpm
Compatible Cartridge Manufacturer Part Number
None
Includes Drain
Drain Included
Operation Method
Manual
For Water Temperature
Cold
Temperature Control Method
Mixing Valve Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Not Vandal-Resistant

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.