Shop KOHLER

SINK FAUCET

  • Mfr # K-35048-4-CP
  • Zoro # G124146759

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Size
9/16 in
Number of Mounting Holes
1
Operation Method
Manual
Finish
Polished Chrome
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-35048-4-CP
Zoro #
G124146759
UPC #
195711215079
Country of Origin
China
Item
Sink Faucet
Number of Mounting Holes
1
Operation Method
Manual
Finish
Polished Chrome
Handle Type
Lever
Standards
ADA, ASME A112.18.1/CSA B125.1, California CEC, CSA B651, DOE EP Act 1992, ICC/ANSI A117.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
For Location
Bathroom
Handle Material
Die Cast Zinc
Spout Shape
Angled Straight
Includes Drain
Drain Included
Spout Style
Fixed
Spout Reach
4 3/16 in
Temperature Control
Adjustable Temperature
Product Type
Faucet
Warranty
Lifetime Limited
Inlet Connection Type
UNEF-2B
CEC Compliance
CEC Compliant
ADA Compliance
ADA Compliant
Includes
Supply Lines, Clicker Drain
Pressure - Maximum
60 psi
Valve Type
Ceramic Disc
Flow Rate - Maximum
1.2 gpm
Water Supply Type
Hot and Cold Lines
Body Material
Brass
Flow Type
Aerated
Series
Elate

Dimensions

Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
6 5/8 in
Spout Height - Maximum
4 in
For Surface Thickness - Maximum
2 in

Description

Item Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.