Zoro Homepage

Sink Hole Cover

  • Mfr # 8830-2BZ

  • Zoro # G8845759


product price: $43.79
/ea

Key Features

Material of Construction
Stainless Steel
Finish
Oil Rubbed Bronze
Color - Drains
Oil-Rubbed Bronze
Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8830-2BZ
Zoro #
G8845759
UPC #
885612057020
Country of Origin
China

Dimensions

Width
1.81 in

Details

Material of Construction
Stainless Steel
Finish
Oil Rubbed Bronze
Item
Sink Hole Cover
Color - Drains
Oil-Rubbed Bronze

Description

Sink Hole Cover

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.