Zoro Homepage

Sink Mat - Double Equal

  • Mfr # 28177-DVG

  • Zoro # G612372325


product price: $36.69
/ea

Key Features

Overall Height (In.)
4.75 in
Finish
DOVE GRAY
Length
18.38 in
Width
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28177-DVG
Zoro #
G612372325
UPC #
885612966162
Country of Origin
Unknown

Dimensions

Overall Height (In.)
4.75 in
Length
18.38 in
Width
6.38 in

Details

Finish
DOVE GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.