Zoro Homepage

Bathroom Sink, 22.75"x18.875"x34.5", White

  • Mfr # K-2362-1-0

  • Zoro # G7598009


product price: $366.75
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
22 3/4 in
Overall Width
18 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2362-1-0
Zoro #
G7598009
UPC #
650531386847
Country of Origin
Multiple

Dimensions

Overall Length
22 3/4 in
Overall Width
18 7/8 in
Overall Height
34 1/2 in
Bowl Size
21 in x 12 3/4 in
Bowl Depth
7 3/4 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
21 in
Bowl Width
12 3/4 in

Description

Laboratory Sink, Material Porcelain, Mounting Type Pedestal, Overall Length 22-3/4 In., Overall Width 18-7/8 In., Overall Height 34-1/2 In., Bowl Size 21 In. x 12-3/4 In., Bowl Depth 3 In., ADA Compliant No, Bowl Shape Oval, Back Splash No, Drain Opening 2-1/8 In., Color White

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.