Siphon Jet Urinal, Wall
Mfr # K-5016-ET-0
Zoro # G3929184
product price: $185.28
/ea
Free Shipping & Returns
Key Features
Brand and Series
Kohler Dexter(TM)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.5 gpf, 1 gpf
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-5016-ET-0
Zoro #
G3929184
UPC #
040688778563
Country of Origin
Multiple
Dimensions
Manufacturers Warranty Length
1 yr
Depth
14 1/2 in
Height (In.)
20-3/8"
Depth (In.)
14-1/2"
Spud Connection Size
3/4 in
Description
Siphon Jet Urinal
Restrictions
This item has been restricted from sale in the following states:
MA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.