SiphonJetUrinal, Wall, 24inH, 16.25inL
Mfr # K-4989-R-0
Zoro # G8520663
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
Freshman(TM)
Urinal Mounting Style
Wall
Spud Location
Back
Gallons per Flush
1 gpf
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-4989-R-0
Zoro #
G8520663
UPC #
040688497259
Country of Origin
Mexico
Dimensions
Depth
12 1/2 in
Spud Connection Size
3/4 in
Overall Width
16 1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
24 in
Details
Brand and Series
Freshman(TM)
Urinal Mounting Style
Wall
Spud Location
Back
Gallons per Flush
1 gpf
ADA Compliance
No
Flush Mode
Single Flush
Flush Handle
Oscillating Handle
Standards
ASME A112.19.2/CSA B45.1, DOE - Energy Policy Act 1992
Color
White
Item
Siphon Jet Urinal
Finish
Unfinished
Series
Freshman(TM)
Flush Handle Type
Oscillating Handle
Product Type
Siphon Jet Urinal
ADA Compliant
Not ADA Compliant
Description
Siphon Jet Urinal
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.