
Slide Bar 30
Mfr # 8524-2BZ
Zoro # G9872239
product price: $293.36
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Material of Construction
Metal
Depth (In.)
2-1/2 in
Mounting Type
Wall Mounted
Color
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8524-2BZ
Zoro #
G9872239
UPC #
885612079701
Country of Origin
China
Dimensions
Depth (In.)
2-1/2 in
Height
30 in
Details
Finish
Oil Rubbed Bronze
Material of Construction
Metal
Mounting Type
Wall Mounted
Color
Oil-Rubbed Bronze
ADA Compliant
Yes
Item
Slide Bar 30"
Description
Slide Bar 30 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.