
Slide Bar 30
Mfr # 8524-BV
Zoro # G8790921
product price: $345.26
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Metal
Depth (In.)
2-1/2 in
Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8524-BV
Zoro #
G8790921
UPC #
650531402417
Country of Origin
China
Dimensions
Depth (In.)
2-1/2 in
Height (In.)
30 in
Details
Item
Slide Bar 30"
Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Metal
Compliance
ADA Compliant
Color
Vibrant Brushed Bronze
Description
Slide Bar 30 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.