
Small Container Set Mohair Grey
Mfr # 33585-1WT
Zoro # G304846714
product price: $48.45
/eaKey Features
Depth
4.852 in.
Height
3.25 in.
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33585-1WT
Zoro #
G304846714
UPC #
885612984784
Country of Origin
Unknown
Dimensions
Depth
4.852 in.
Height
3.25 in.
Length
10.813 in.
Details
Item
Drawer organizer set
Color
Mohair Grey
Finish
Mohair Grey
Material
Plastic
Description
Drawer organizer set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.