
Small Shower Basket
Mfr # 1898-AF
Zoro # G8849642
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Collection
Shower Basket
Length (In.)
6-1/2 in
Depth
6-1/2 in
Height
1-1/8 in
Color
Vibrant French Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1898-AF
Zoro #
G8849642
UPC #
650531829184
Country of Origin
China
Dimensions
Length (In.)
6-1/2 in
Depth
6-1/2 in
Height
1-1/8 in
Width (In.)
4-3/4 in
Details
Item
Small Shower Basket
Collection
Shower Basket
Color
Vibrant French Gold
Finish
French Gold
Material
Brass
Description
Small Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.