Soaking Tub, 66 in L, 31-1/2 in W, White, Resin, Center

  • Mfr # 1800-0

  • Zoro # G701201093


product price:  $7,716.45
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Length
66 in
Width
31-1/2 in
Color
White
Material
Resin
Height
28-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1800-0
Zoro #
G701201093
UPC #
885612740687
Country of Origin
Unknown

Dimensions

Length
66 in
Width
31-1/2 in
Height
28-1/2 in

Details

Item
Soaking Tub
Color
White
Material
Resin
Drain Location
Center
Standards
ASME A112.18.2; ASME, CSA
Includes
Drain Assembly

Description

With an organic oval shape inspired by clay pottery, the Abrazo bath makes a striking focal point for your contemporary bathroom. An integral slotted overflow allows for the deepest possible water level. KOHLER Lithocast cast resin material has the attractive finish of smooth stone but feels warm to the touch and is easy to clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.