Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soaking Tub, 72 in L, 36 in W, Biscuit, Acrylic, Left

  • Mfr # 1125-LA-96

  • Zoro # G601200769


product price: $1,629.18
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Length
72 in
Width
36 in
Color
Biscuit
Material
Acrylic
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125-LA-96
Zoro #
G601200769
UPC #
650531508423
Country of Origin
Unknown

Dimensions

Length
72 in
Width
36 in
Height
19 in

Details

Item
Soaking Tub
Color
Biscuit
Material
Acrylic
Drain Location
Left
Standards
ADA Compliant

Description

Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing for deep, comfortable soaking. Lumbar arch gently support the natural curves of your body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.