Soaking Tub, 72 in L, 36.16 in W, White, Acrylic, Center

  • Mfr # 6366-W1-0

  • Zoro # G001200178


product price:  $4,169.70
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Length
72 in
Width
36.16 in
Color
White
Material
Acrylic
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6366-W1-0
Zoro #
G001200178
UPC #
885612706065
Country of Origin
Unknown

Dimensions

Length
72 in
Width
36.16 in
Height
25 in

Details

Item
Soaking Tub
Color
White
Material
Acrylic
Drain Location
Center
Standards
CSA
Includes
Heater

Description

Create a luxurious centerpiece for your bathing area with the Stargaze freestanding bath. Made for deep soaking and relaxation, the ergonomic design lets you stretch out in full comfort as the Bask heated surface warms your back, shoulders, and neck. With its crisp, clean lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.