Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Lotion Dispenser With Contemporary

  • Mfr # 1895-C-VS

  • Zoro # G7730202


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Includes
Clamshell packed.
Finish
Vibrant Stainless
Color
Vibrant Stainless
Refill Size
16 ounces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1895-C-VS
Zoro #
G7730202
UPC #
650531516909
Country of Origin
China

Dimensions

Refill Size
16 ounces

Details

Item
Soap/Lotion Dispenser With Contemporary
Form
Liquid
Includes
Clamshell packed.
Finish
Vibrant Stainless
Color
Vibrant Stainless
Material
Solid-brass construction

Description

Soap/Lotion Dispenser With Contemporary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.