
Soap/Lotion Dispenser With Transitional
Mfr # 1893-C-SN
Zoro # G7730805
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Refill Size
16 oz
Finish
Vibrant Polished Nickel
Mount Type
Deck Mounted
Material
Brass
Series
Forte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1893-C-SN
Zoro #
G7730805
UPC #
650531180018
Country of Origin
China
Dimensions
Refill Size
16 oz
Height
3-5/16 in
Width
2 in
Details
Item
Soap/Lotion Dispenser With Transitional
Finish
Vibrant Polished Nickel
Mount Type
Deck Mounted
Material
Brass
Series
Forte
Includes
Escutcheon
Form
Liquid
Color
Vibrant Polished Nickel
Description
Soap/Lotion Dispenser With Transitional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.