Soap/Lotion Dispensers
Mfr # GP1261747-2MB
Zoro # G808476257
product price: $50.61
/eaKey Features
Height
10.11 in
Width
2.5 in
Length (In.)
4.5 in
Finish
Vibrant Brushed Modern Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP1261747-2MB
Zoro #
G808476257
UPC #
195711054043
Country of Origin
Unknown
Dimensions
Height
10.11 in
Width
2.5 in
Length (In.)
4.5 in
Details
Finish
Vibrant Brushed Modern Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.