
Soho 20" X 18" Wall-Mount/Concealed A
Mfr # 2084-L-0
Zoro # G8828049
product price: $306.90
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
20 in
Overall Width
18 in
Overall Height
7-1/2 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2084-L-0
Zoro #
G8828049
UPC #
040688801896
Country of Origin
China
Dimensions
Overall Length
20 in
Overall Width
18 in
Overall Height
7-1/2 in
Details
Item
Soho 20" X 18" Wall-Mount/Concealed A
Body Material
Vitreous China
Finish
White
Description
Soho 20 In. X 18 In. Wall-Mount/Concealed A
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.