Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho 20" X 18" Wall-Mount/Concealed A

  • Mfr # 2084-NR-0

  • Zoro # G9162481


product price: $338.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mount
Color
White
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2084-NR-0
Zoro #
G9162481
UPC #
087206533396
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
7 in
Bowl Size
18 in x 13 in
Bowl Depth
4-7/8 in

Details

Item
Soho 20" X 18" Wall-Mount/Concealed A
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mount
Color
White
No. of Bowls
1
Number of Holes
2
Collection
Soho
ADA Compliant
Yes
Bowl Shape
Rectangular
Faucet Mounting Centers
0 in

Description

Soho 20 In. X 18 In. Wall-Mount/Concealed A

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.