
Soho 20X18 Lavatory 4Cc
Mfr # 2054-7
Zoro # G601231664
product price: $434.10
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
20 in
Finish
Black
Overall Width
18 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2054-7
Zoro #
G601231664
UPC #
40688802077
Country of Origin
Unknown
Dimensions
Overall Length
20 in
Overall Width
18 in
Details
Body Material
Vitreous China
Finish
Black
ADA Compliant
Yes
Collection
Soho
Description
When your lavatory needs to handle high-volume traffic, premium KOHLER materials are more important than ever. Crafted of vitreous china, your Soho wall-mount lavatory will provide a lifetime of beauty thanks to our exclusive KOHLER glaze. This remarkably hard, glossy finish protects the surface for a clean, sanitary sink that maintains its polished shine through years of busy use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.