Zoro Homepage

Solenoid Assembly, 3-3/8" x 3" x 1" Size

  • Mfr # K-1102542

  • Zoro # G8078062


product price: $59.39
/ea

Key Features

Fits Brand
Kohler(R)
For Use With
Most Toilets
For Use With Mfr. Model Number
K-13469-CP, K-7514-CP
Includes
Electrical Wiring, Manuals, Mounting Hardware, Sensors, Tools
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1102542
Zoro #
G8078062
UPC #
650531828682
Country of Origin
China

Dimensions

Size
3 3/8 in x 3 in x 1 in

Details

Item
Solenoid Assembly
Fits Brand
Kohler(R)
For Use With
Most Toilets
For Use With Mfr. Model Number
K-13469-CP, K-7514-CP
Includes
Electrical Wiring, Manuals, Mounting Hardware, Sensors, Tools
Finish
Unfinished
Voltage
24V AC
Material of Construction
Metal, Plastic
Body Material
Metal, Plastic
Material
Metal, Plastic
Color
Black

Description

Solenoid Assembly,3-3/8" x 3" x 1" Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.