Zoro Homepage

Solid/Expressions 25" Vanity Top With

  • Mfr # 5436-S33

  • Zoro # G8625782


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Length
22.81 in
Width
25 in
Height
1 in
Material
Stone Composite
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5436-S33
Zoro #
G8625782
UPC #
885612292308
Country of Origin
China

Dimensions

Length
22.81 in
Width
25 in
Height
1 in

Details

Material
Stone Composite
Color
White
Item
Solid/Expressions 25" Vanity Top With
Features
Approved for Commercial Use

Description

Solid/Expressions 25 In. Vanity Top With

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.