
Solid/Expressions 37 Top W/Rect Cutout
Mfr # 5457-S33
Zoro # G901231401
product price: $580.95
/ea
Free Shipping & Returns
Key Features
Length
22.813 in
Width
37-5/8 in
Height
1-1/4 in
Material
Stone Composite
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5457-S33
Zoro #
G901231401
UPC #
885612292346
Country of Origin
Unknown
Dimensions
Length
22.813 in
Width
37-5/8 in
Height
1-1/4 in
Details
Material
Stone Composite
Color
White
Features
Approved for Commercial Use
Description
This solid-surface vanity top coordinates with the industry-standard-sized vanities in the KOHLER Tailored vanity collection, allowing you to create a beautifully designed and customized look to match your personal style. Pair it with a KOHLER Verticyl rectangular undermount sink for a complete vanity/sink ensemble. This Solid/Expressions vanity top is field trimmable, making it a perfect solution for corner and alcove spaces. Optional backsplashes and side splashes are available to protect walls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.