Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solive 30" bathroom vanity cabinet with sink and quartz top

  • Mfr # 32836-GW0

  • Zoro # G921666764


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Shape
Rectangle
Width
31 in
Finish
Gossamer White
Length
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32836-GW0
Zoro #
G921666764
UPC #
195711255945
Country of Origin
Viet Nam

Dimensions

Width
31 in
Length
22.44 in
Height
39.21 in

Details

Mounting Type
Undermount
Shape
Rectangle
Finish
Gossamer White
Item
Vanities
Material
Wood

Description

The Solive vanity collection is both timeless and minimal in design. The two-door cabinet offers plenty of storage space and an adjustable shelf to neatly keep your personal care items organized. This 30" vanity set includes a two-door cabinet with soft-close hinges, quartz countertop with matching backsplash, sink, and uniquely integrated cabinet pulls that are created by a traditional Japanese joinery technique.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.