Zoro Homepage

SoundTile Shower speakers

  • Mfr # 30318-BGP

  • Zoro # G921665781


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Product Style
Transitional
Color
Vibrant Brushed Graphite
Length
4 in
Height
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30318-BGP
Zoro #
G921665781
UPC #
195711233493
Country of Origin
United States

Dimensions

Length
4 in
Height
7 in
Width
7 in

Details

Product Style
Transitional
Color
Vibrant Brushed Graphite
Item
Shower Fittings
Application
Residential

Description

Transforming any ordinary shower into an extraordinary oasis, these high-fidelity SoundTile shower speakers deliver rich and luxurious audio quality. Engineered in partnership with Harman Kardon, the water-resistant speaker set offers a high-performance sound that integrates with the Anthem+ smart showering system for a completely immersive experience. The low-profile speaker design is ideal for mounting on a wall or ceiling.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.