
SoundTile Shower speakers
Mfr # 30318-TT
Zoro # G221665702
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Product Style
Transitional
Width
7 in
Application
Residential
Color
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30318-TT
Zoro #
G221665702
UPC #
195711211088
Country of Origin
United States
Dimensions
Height
7 in
Width
7 in
Length
4 in
Details
Product Style
Transitional
Application
Residential
Color
Vibrant Titanium
Item
Shower Fittings
Description
Transforming any ordinary shower into an extraordinary oasis, these high-fidelity SoundTile shower speakers deliver rich and luxurious audio quality. Engineered in partnership with Harman Kardon, the water-resistant speaker set offers a high-performance sound that integrates with the Anthem+ smart showering system for a completely immersive experience. The low-profile speaker design is ideal for mounting on a wall or ceiling.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.