Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoundTile Shower speakers Vibrant Brushed Nickel

  • Mfr # 30318-BN

  • Zoro # G815828537


product price: $860.17
/ea
Free Shipping & Returns

Key Features

Width (In.)
7 in
Depth (In.)
7 in
Length
4 in
Color
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30318-BN
Zoro #
G815828537
UPC #
195711211026
Country of Origin
United States

Dimensions

Width (In.)
7 in
Depth (In.)
7 in
Length
4 in

Details

Item
Other
Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel

Description

Transforming any ordinary shower into an extraordinary oasis, these high-fidelity SoundTile shower speakers deliver rich and luxurious audio quality. Engineered in partnership with Harman Kardon, the water-resistant speaker set offers a high-performance sound that integrates with the Anthem+ smart showering system for a completely immersive experience. The low-profile speaker design is ideal for mounting on a wall or ceiling.


  • Set of two
  • Best-in-class audio with sound by Harman Kardon
  • Designed for use with the Anthem+ digital shower system
  • Low-profile design
  • Complements a variety of bathroom styles
  • 7" (178 mm) speaker grill with 4-1/3" (109 mm) speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.