Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Southerk Cabinet Pull 5.5 Inches

  • Mfr # 33550-2MB

  • Zoro # G712377923


product price: $49.01
/ea

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Length
5.63 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33550-2MB
Zoro #
G712377923
UPC #
885612970985
Country of Origin
Unknown

Dimensions

Length
5.63 in
Width
1 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc

Description

At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines. Accessorize your Southerk cabinet with elegant 51/2in decorative drawer and door handles for a dressed-up everyday look, particularly when aligned on stacked drawers. This expanded selection of hardware finishes is available to help you customize your bathroom design and coordinate with other bathroom accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.