Zoro Homepage

Southerk Linen Tower 24 Inches

  • Mfr # 33548-ASB-1WX

  • Zoro # G208589427


product price: $1,423.98
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33548-ASB-1WX
Zoro #
G208589427
UPC #
885612950666
Country of Origin
Unknown

Dimensions

Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in

Details

Finish
Slate Grey
Material
MDF

Description

Elegant and mysterious, Southerk bathroom cabinetry evokes contemporary class with a nod to the traditional for an aesthetic that suits any style. Frame-like molding on drawer- and door-front panels tease hidden storage entrances, further adorned with elongated decorative handles that align to form a single design element on stacked drawers. Make your everyday furniture uniquely yours with choice of color. Linen tower, legs, and Vibrant Brushed Nickel hardware are included. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.