Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Southerk Vanity 24

  • Mfr # 33543-ASB-0

  • Zoro # G908473811


product price: $998.66
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
18.0625 in
Width
24.4375 in
Height
35.8125 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33543-ASB-0
Zoro #
G908473811
UPC #
885612950963
Country of Origin
Unknown

Dimensions

Length
18.0625 in
Width
24.4375 in
Height
35.8125 in

Details

Material
MDF
Finish
White

Description

Elegant and mysterious, Southerk vanities evoke contemporary class with a nod to the traditional for an aesthetic that suits any style. Frame-like molding on drawer- and door-front panels tease hidden storage entrances, further adorned with elongated decorative handles. Make your everyday vanity uniquely yours with choice of color. Cabinet, countertop, sink, legs, and Vibrant Brushed Nickel hardware are included with the vanity set, which is ready to self-install during your next bathroom update. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.