Zoro Homepage

Southerk Wall Cabinet 24 Inches

  • Mfr # 33549-ASB-1WX

  • Zoro # G408442126


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Width (In.)
24 in
Body Material
MDF
Height (In.)
28 in
Depth (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33549-ASB-1WX
Zoro #
G408442126
UPC #
885612950680
Country of Origin
Unknown

Dimensions

Width (In.)
24 in
Height (In.)
28 in
Depth (In.)
10 in

Details

Body Material
MDF
Finish
Slate Grey

Description

Elegant and mysterious, Southerk bathroom cabinetry evokes contemporary class with a nod to the traditional for an aesthetic that suits any style. Frame-like molding on door-front panels are further adorned with elongated decorative handles. Make your everyday storage uniquely yours with choice of color. Wall cabinet and Vibrant Brushed Nickel hardware are included. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.