Spacer Kit, Angle Soap Dispenser
Mfr # 1523321-BL
Zoro # G008589375
product price: $50.89
/eaKey Features
Height
5.7 in
Width
2 in
Length
5.7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1523321-BL
Zoro #
G008589375
UPC #
195711055026
Country of Origin
Unknown
Dimensions
Height
5.7 in
Width
2 in
Length
5.7 in
Details
Item
Spacer Kit
Finish
Matte Black
Description
Spacer Kit, Angle Soap Dispenser
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.