
Spacity 60" wall-hung bathroom vanity cabinet with sinks and quartz top
Mfr # 32173-ASB-0
Zoro # G221666242
product price: $2,462.99
/ea
Free Shipping & Returns
Key Features
Depth
20.98 in
Mounting Type
Wall-Mount
Length
21.48 in
Finish
White
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32173-ASB-0
Zoro #
G221666242
UPC #
195711079534
Country of Origin
Indonesia
Dimensions
Depth
20.98 in
Length
21.48 in
Width
61 in
Height
33.19 in
Details
Mounting Type
Wall-Mount
Item
Vanities
Finish
White
Shape
Oval
Material
MDF
Description
The Spacity 60" wall-hung bathroom vanity set, comprised of a cabinet, sinks, and top, is designed to maximize small-space living. Including a beautiful and durable quartz top and two undermount sinks, this vanity coordinates with your choice of deck-mount widespread faucets for true customization. The cabinet's functional drawers feature fluted exterior paneling and integrated pull handles, along with plenty of space to stow grooming accessories and other bathroom items. Pair with complementary KOHLER drawer organizers to meet all your storage needs (sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.