
Spacity One-piece compact elongated toilet with skirted trapway, 1.28 gpf
Mfr # 28020-0
Zoro # G721666650
product price:Â $946.99
/eaKey Features
Overall Height (In.)
27-3/8 in
ADA Compliance
No
Bowl Height
15.75 in
Collection
Spacity
Bowl Shape
Elongated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28020-0
Zoro #
G721666650
UPC #
195711161017
Country of Origin
China
Dimensions
Overall Height (In.)
27-3/8 in
Bowl Height
15.75 in
Depth
26.75 in
Overall Width (In.)
14 in
Length (In.)
26.61 in
Trapway Dia.
1.9375 in
Height
27.375 in
Width
14 in
Details
ADA Compliance
No
Collection
Spacity
Bowl Shape
Elongated
Item
Toilets
Mounting Style
Floor-Mount
Gallons per Flush
1.28 GPF
Flow Rate
1.28 GPF
Standards
ASME A112.19.2/CSA B45.1, Calgreen, CEC Compliant, WaterSense Certified
Color
White
Rough-In
12 in
Material
Vitreous China
Finish
White
Description
The Spacity one-piece compact elongated toilet is thoughtfully created to accommodate both your limited space needs and design taste. The fully skirted trapway creates a seamless aesthetic and simplifies cleaning. The modern geometric shape beautifully complements other Spacity products for a complete bathroom suite solution. A Quiet-Close elongated seat is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.