Zoro Homepage

Spaviva All-In-One Cleansing Device In Black Black

  • Mfr # 28683-7

  • Zoro # G314590638


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.31 in
Color
Black
Depth (In.)
2.31 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28683-7
Zoro #
G314590638
UPC #
195711143433
Country of Origin
Unknown

Dimensions

Width (In.)
2.31 in
Depth (In.)
2.31 in
Length
3 in

Details

Finish
Black Black
Color
Black

Description

This revolutionary SpaViva cleansing device is the perfect in-shower companion for your daily self-care routine. The cleansing device magnetically docks into the center of the coordinating SpaViva handshower but can also be used on its own. The all-in-one cleansing device offers a comprehensive cleansing experience like no other. With a range of versatile attachments, including a facial brush, body brush, body scrubber, and body massager, it rotates at a selection of three speeds and runs for 90 minutes when fully charged. Everything you need to rejuvenate your skin from head to toe is in your hands.


  • • All-in-one cleansing device features four interchangeable attachments: facial brush, body brush, body scrubber, and body massager
  • • Facial brush with small, gentle silicone bristles helps to deep-clean pores
  • • Body brush with full, densely placed silicone bristles tackles larger areas of the body
  • • Body scrubber with natural stone surface delicately exfoliates to remove dead skin from feet
  • • Body massager with five pressure-point nodes targets tired muscles
  • • Three speed settings give you the option to customize your experience with each attachment
  • • Rechargeable device provides 1-1/2 hours of usage between charges
  • • Includes charging station
  • • Use on its own or pair with the K-28681-G or K-28681-Y SpaViva two-function handshower (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.