Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spaviva Two-Function Handshower, 1.75 Gpm In Polished Chrome

  • Mfr # 28681-G-CP

  • Zoro # G714539367


product price: $125.55
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
2.31 in
Width
5.13 in
Finish
Polished Chrome
Depth
10.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28681-G-CP
Zoro #
G714539367
UPC #
195711142160
Country of Origin
Unknown

Dimensions

Length
2.31 in
Width
5.13 in
Depth
10.81 in

Details

Color
Polished Chrome
Finish
Polished Chrome

Description

Enhance your grooming experience with the SpaViva handshower. This handshower features the pore-cleansing power of MicroBubble spray while also offering full-coverage Katalyst spray that retains more heat with each drop. An extendable handle adjusts easily at the push of a button to effectively cleanse hard-to-reach areas and rejuvenate your skin from head to toe. Elevate your self-care routine with the SpaViva all-in-one cleansing device sold separately and enjoy a spa-like shower experience in the comfort of your own home.


  • • Multifunction handshower with advanced spray engine provides two spray experiences: Full Coverage with Katalyst technology and MicroBubble
  • • MicroBubble spray infuses tiny bubbles into water to help clean pores and leave skin feeling refreshed
  • • Full coverage with Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • • Easily transition between sprays with control buttons on sprayface
  • • Handle extends 2-5/8" (67 mm) with push of a button to wash hard-to-reach areas
  • • 1.75 gpm (6.6 lpm) maximum flow rate
  • • Pairs with the K-28683 SpaViva all-in-one cleansing device (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.