Spaviva Two-Function Handshower With All-In-One Cleansing Device, 2.5 Gpm In Vibrant Brushed Nickel

  • Mfr # 28682-Y-BN

  • Zoro # G014539449


product price:  $364.05
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Length
3 in
Width
5.13 in
Finish
Vibrant Brushed Nickel
Depth
10.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28682-Y-BN
Zoro #
G014539449
UPC #
195711142276
Country of Origin
Unknown

Dimensions

Length
3 in
Width
5.13 in
Depth
10.81 in

Details

Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel

Description

The SpaViva handshower and all-in-one cleansing device is the ideal power pair to revolutionize your in-shower self-care routine. The handshower features the pore-penetrating power of MicroBubble spray while also offering full-coverage Katalyst spray that retains more heat with each drop. The all-in-one cleansing device magnetically docks into the center of the handshower and features a range of versatile attachments, including a facial brush, body brush, body scrubber, and body massager. At full charge it runs for 90 minutes and rotates at a selection of three speeds. Extend the handle with the push of a button to effectively cleanse hard-to-reach areas and rejuvenate your skin from head to toe.


  • • Multifunction handshower with advanced spray engine provides two spray experiences: Full Coverage with Katalyst technology and MicroBubble
  • • Full coverage with Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • • MicroBubble spray infuses tiny bubbles into water to help clean pores and leave skin feeling refreshed
  • • Easily transition between sprays with control buttons on sprayface
  • • Handle extends 2-5/8" (67 mm) with push of a button to wash hard-to-reach areas
  • • 2.5 gpm (9.5 lpm) maximum flow rate
  • • All-in-one cleansing device features four interchangeable attachments: facial brush, body brush, body scrubber, and body massager
  • • Facial brush with small, gentle silicone bristles helps to deep-clean pores
  • • Body brush with full, densely placed silicone bristles tackles larger areas of the body
  • • Body scrubber with natural stone surface delicately exfoliates to remove dead skin from feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.