Zoro Homepage

Spline Adapters

  • Mfr # K-GP1074231

  • Zoro # G2501813


product price: $4.59
/ea

Key Features

Fits Brand
Kohler(R)
Material
Ceramic
Finish
Unfinished
Material of Construction
Ceramic
Includes
(2) Spline Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-GP1074231
Zoro #
G2501813
UPC #
650531629913
Country of Origin
United States

Dimensions

Length (In.)
1/2 in
Overall Length
1/2 in
Overall Width
1/2 in

Details

Fits Brand
Kohler(R)
Material
Ceramic
Finish
Unfinished
Material of Construction
Ceramic
Includes
(2) Spline Adapters
For Use With
Hot/Cold
Item
Spline Adapters
Color
Black
Ligature Resistant
No
For Use With Mfr. Model Number
GP1092203, GP1092204, GP70006-RP, Mfr. No. GP77005-RP
Use With Water Temp.
Hot/Cold
Product Type
Spline Adapters
Compatible Mfr. Model Number
GP1092203, GP1092204, GP70006-RP, Mfr. No. GP77005-RP
Compatible Product Type
Hot/Cold
Compatible Manufacturer Part Number
GP1092203, GP1092204, GP70006-RP, Mfr. No. GP77005-RP

Description

Spline Adapters, For Use With Hot/Cold, Material of Construction Ceramic, Overall Length 1/2 in, Overall Width 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.