Zoro Homepage

Spout Assembly

  • Mfr # 1195689-BL

  • Zoro # G708659408


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Length
11.1 in
Height
4.76 in
Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195689-BL
Zoro #
G708659408
UPC #
195711043962
Country of Origin
Unknown

Dimensions

Length
11.1 in
Height
4.76 in
Width
2.7 in

Details

Finish
Matte Black
Item
Spout Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.