Zoro Homepage

Spout Assembly

  • Mfr # 1424119-BMB

  • Zoro # G908659451


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
2.65 in
Height
12.5 in
Length
7.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424119-BMB
Zoro #
G908659451
UPC #
885612963857
Country of Origin
Unknown

Dimensions

Width
2.65 in
Height
12.5 in
Length
7.85 in

Details

Item
Spout Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.